Cable Glands, Strain Reliefs & Cord Grips Pg816Cr Sst.875-1.00 F-4 1 Max-Locdeluxe
- Mfr # 1300970338
- Zoro # G105788244
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
For Use With
MAX-LOC Lock Nut 1" NPT, MAX-LOC Gasket Sealing Ring 1" NPT, MAX-LOC O-Ring
Material
Stainless Steel
Series
130097
Standards
CSA Certified
Connector Type
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1300970338
- Zoro #
- G105788244
- UPC #
- 78678837151
- Country of Origin
- Mexico
Dimensions
- Thread Size
- 1" NPT
- Cable Diameter
- 22.23-25.40mm (.875-1.000")
Details
- Item
- Strain-Relief Cord Grip
- For Use With
- MAX-LOC Lock Nut 1" NPT, MAX-LOC Gasket Sealing Ring 1" NPT, MAX-LOC O-Ring
- Material
- Stainless Steel
- Series
- 130097
- Standards
- CSA Certified
- Connector Type
- Male
- Type
- Strain Relief Grip
- NEMA Rating
- NEMA 3R
- Number of Holes
- 1
- Body Style
- Straight
- Material - Grip
- Stainless Steel
- O-Ring
- No
- Product Name
- MAX-LOC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.