Shop All Conduit Fittings
Raco
BUSHING 3" MALL IRON
Mfr # 1112
Zoro # G4282017
Sold in multiples of 10 for $95.50
$95.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Bushing
- Overall Length 15/16 in
- Finish Zinc Plated
- Insulated No
Product Information
- Brand Raco
- MFR # 1112
- Zoro # G4282017
- UPC # 050169011126
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 15/16 in |
Length | 0.938 in |
Trade Size | 3 in |
Height (In.) | 3-7/8 in |
Width | 3-7/8 in |
Compatible Conduit Trade Size | 3 in |
Outside Diameter | 3.88 in |
Overall Width | 3 7/8 in |
Inside Diameter | 3.04 in |
Overall Height | 3 7/8 in |
Dimensions | 0.938 in x 3.875 in x 3.875 in |
Height | 3.875 in |
Details
Description
Connector, Iron, Trade Size 3 in, Overall Length 15/16 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type IMC, RMC, Conduit Fitting Type Connector, Standards CSA Certified, UL 514B, UL Listed, For Use With Threaded RMC, For Conduit Type RMC, Overall Height 3 7/8 in, Overall Width 3 7/8 in, Weight 0.4 lb, Compatible Conduit Trade Size 3 in, Connection Orientation Straight, Inside Diameter 3.04 in, Outside Diameter 3.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.75in ID, Black, 6in, PK10 (EPS300-3/4-6"-BLACK-10-10 PC PKS)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 14 AWG, 0.0641" Diameter, Silver (Copper, 25 ft) (14TCW25)
- OMRON Relay, 14Pin, 4PDT, 5A, 24VAC (MY4F-AC24)
- WIREMOLD Wiremold White CordMate Cord Cover Kit CMK10 (CMK10)
- RACO Combination Coupling, 1/2" Conduit, Steel (1432)
- RACO NMSC Connector, 1-7/64" L, 1" Conduit (2864)
- RACO Bushing, 9/16" L, 1" Conduit (1104)
- RACO Reducing Bushing, 1-1/4" to 3/4" Conduit (1146)
- RACO Reducing Bushing, 2" to 1-1/2" Conduit Sz (1156)
- RACO Non-Metallic Sheath Cable Connector, Clamp, NPSM, Die Cast Zinc, 1/2 in Size, 13/16 in L, Silver (2711)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SR)
- Raco Conduit Fittings