Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Protection Plate, Pre-Galvanized Steel, Partition Box Type

  • Mfr # 2709-9

  • Zoro # G3755969


product price: $16.19
/ea

Key Features

Material
Pre-Galvanized Steel
Box Type
Partition
Length
2.563 in
Width
1-1/2 in
Height
2.563"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2709-9
Zoro #
G3755969
UPC #
050169270998
Country of Origin
United States

Dimensions

Length
2.563 in
Width
1-1/2 in
Height
2.563"
Nominal Width
1.5 in

Details

Item
Cable Protection Plate
Material
Pre-Galvanized Steel
Box Type
Partition
Certified Listed
cULus Listed
Standard
cULus Listed
Features
Pre-galvanized steel construction for added corrosion protection; No additional hardware required, just position and hammer down spurs

Description

Cable Protector Plate,2-9/16 In. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.