Zoro Homepage

Ceiling Hanger, Steel, Electrical Box Type

  • Mfr # DHRAC

  • Zoro # G3758017


product price: $12.15
/ea
Sold in multiples of 10 for $121.50

Key Features

Material
Steel
Box Type
Electrical
Length
2.469 in
Width
2.813 in
Height
4.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHRAC
Zoro #
G3758017
UPC #
050169970089
Country of Origin
United States

Dimensions

Length
2.469 in
Width
2.813 in
Height
4.5"

Details

Item
Ceiling Hanger
Material
Steel
Box Type
Electrical
Certified Listed
UL Listed
Features

Description

Universal Roof Deck Hanger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.