Shop All Conduit Fittings
Raco
Compr Connector, Rgd/Imc, 2", Insul, Stl
Mfr # 3808RAC
Zoro # G3757028
product price: $59.95
/ea
Sold in multiples of 5 for $299.75
$299.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Color Gray
- Overall Length 3 in
Product Information
- Brand Raco
- MFR # 3808RAC
- Zoro # G3757028
- UPC # 050169538081
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 3 in |
Conduit Trade Size | 2 in |
Length | 3 in |
Trade Size | 2 in |
Height (In.) | 2-3/4 in |
Width | 2-3/4 in |
Compatible Conduit Trade Size | 2 in |
Overall Height | 2 3/4 in |
Overall Width | 2 3/4 in |
Height | 2.75 in |
Dimensions | 3 in x 2.75 in x 2.75 in |
Details
Description
Rigid Compression Connector, Iron; Steel, Trade Size 2 in, Overall Length 3 in, Finish Galvanized, Insulated Yes, Compatible Conduit Type IMC, RMC, Thread Type NPS, Thread Gender Male, Conduit Fitting Type Connector, Standards CSA, UL Listed, For Use With Boxes, For Conduit Type IMC, RMC, Overall Height 2 3/4 in, Overall Width 2 3/4 in, Weight 0.77 lb, Color Gray, Compatible Conduit Trade Size 2 in, Concrete Tight Yes, Connection Type Compression
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A30QS Series, 800A, Fast-Acting, 300V AC, Bolt-On (A30QS800-4)
- HUBBELL WIRING DEVICE-KELLEMS CONN, WATERTIGHT, 5-15R, 15A, 125V, CLEAR, WIRING CONDITION (HBL15W47AWC)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- LEVITON Groundng Plug 3Wire 15A (05266-00C)
- RACO Noninsulated Connector, 3/4 In., 45 Deg (3443)
- RACO Insulating Bushing, 23/64" L, 1/2" Conduit (1402)
- RACO Locknut, 7/32" L, 1-1/4" Conduit Steel (1005)
- RACO Rigid/EMT Conduit Coupling, 3-1/8 In. L (1510)
- RACO Compression Coupling, 1-25/32" L (2823)
- RACO Noninsulated Connector, 1-1/2 In., 90 Deg (3426)
- RACO Elbow 90 deg., 2-1/16" L, 1/2" Conduit (1722)
- Raco Conduit Fittings