Shop RACO
See all product information
Create Account
Conduit Bodies
- Mfr # 5348-0
- Zoro # G222983928
product price:Â
$
77.19
/ea
Key Features
Number of Gangs
2
Depth
2 in
Material
Rugged Die-Cast Aluminum
Standards
UL, CSA C22.2
Hub Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5348-0
- Zoro #
- G222983928
- UPC #
- -
- Country of Origin
- India
Dimensions
- Depth
- 2 in
- Hub Size
- 3/4 in
Details
- Number of Gangs
- 2
- Material
- Rugged Die-Cast Aluminum
- Standards
- UL, CSA C22.2
Description
4-1/2" x 2" x 4-1/2", (7) 3/4" Hub, 30.2 Cu Inch, NEMA 3R, Gray, Powder Coated, Rugged Die-Cast Aluminum, 2-Gang, Weatherproof Outlet Box
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.