Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC/MC Connector, 3-1/2 in, Push-On, Malleable Iron, Zinc Plated

  • Mfr # 3314

  • Zoro # G3754097


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Connector
Trade Size
3-1/2 in
Connection Type
Push-On
Material
Malleable Iron
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3314
Zoro #
G3754097
UPC #
050169033142
Country of Origin
India

Dimensions

Trade Size
3-1/2 in
Overall Length
5.203 in
Length
5.203 in
Width
4.688 in
Height (In.)
6-5/8 in
Dimensions
5.203 in x 4.688 in x 6.625 in
Height
6.625 in

Details

Item
AC/MC
Conduit Fitting Type
Connector
Connection Type
Push-On
Material
Malleable Iron
Finish
Zinc Plated
Connector Type
Straight
Insulation Type
Insulated
Application
Commercial Fittings
Standards
cULus Listed
Insulated
Yes
Features
All malleable construction ensures mechanical protection for the raceway; Electro zinc plated for added corrosion protection; UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation; Additional sizes available
Fitting Type
Connectors
Certified Listed
cULus Listed
Conduit Type
Flexible Metal Conduit

Description

Conn Flex,Ac/Mc Insul,3-1/2 In.,Mall Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.