Shop All Conduit Fittings
Raco
Conn, Flex Ac/Mc, Insul, 3", Mall Iron
Mfr # 3312
Zoro # G3754410
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Connector
- Overall Length 3.234 in
- Connection Squeeze
- Insulated Yes
Product Information
- Brand Raco
- MFR # 3312
- Zoro # G3754410
- UPC # 050169033128
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 3.234 in |
Length | 3.234 in |
Width | 4.188 in |
Trade Size | 3 in |
Height (In.) | 5 in |
Height | 5 in |
Dimensions | 3.234 in x 4.188 in x 5 in |
Details
Description
Connector, Conduit Fitting Type Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY AND CONTROL Control Station, Open/Close/Stop (PBS-601)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSE7313)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 10' Length - Red (WL905-10-RED)
- WIREMOLD B-5 Ivory Metal Outlet Extension Box (521690)
- RACO Insulated Connector, 2 In., Malleable Iron (3518)
- RACO Rigid/EMT Conduit Conector, Steel, 4 In. L (1812)
- RACO Rigid Insulated Set Screw, Steel (2162RAC)
- RACO Compression Coupling, 3-19/64" L, Steel (2926)
- RACO Hub, 1/2" Conduit, 1-1/2" L, Zinc (1702)
- RACO Compression Connector, 2-7/64" L, Steel (2905RT)
- CANTEX Two Piece Expansion Coupling, 3/4 In., PVC (5144032)
- Raco Conduit Fittings