Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Grounding Connector, 4 in, Compression, Zinc Alloy, Plain, Gray

  • Mfr # 2896

  • Zoro # G3754103


product price: $34.59
/ea

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
4 in
Connection Type
Compression
Material
Zinc Alloy
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2896
Zoro #
G3754103
UPC #
050169028964
Country of Origin
India

Dimensions

Trade Size
4 in
Overall Length
2 29/32 in
Length
2.922 in
Width
4.766 in
Height (In.)
4.766 in
Compatible Conduit Trade Size
4 in
Dimensions
2.922 in x 4.766 in x 4.766 in
Height
4.766 in
Conduit Trade Size
4 in

Details

Item
EMT
Conduit Fitting Type
Grounding Connector
Connection Type
Compression
Material
Zinc Alloy
Finish
Plain
Color
Gray
For Conduit Type
EMT
Connector Type
Compression
For Use With
EMT
Application
Commercial Fittings
Insulated
Yes
Insulation Type
Insulated
Standards
CSA Certified, UL Listed
Features
Rugged metallic construction ensures mechanical protection; Insulated; Oversized hex compression nuts assure easy wrench installation; UL Listed, CSA; Available in trade sizes of 1/2 in. through 4 in.
Weight
2.06 lb
Concrete Tight
Yes
Compatible Conduit Type
EMT
Insulated/Non-Insulated
Insulated
Certified Listed
UL ListedCSA Certified
Fitting Type
Connectors
Conduit Type
EMT
Conduit Fitting Material
Die Cast Zinc

Description

Compression Conduit Connector, Zinc, Trade Size 4 in, Overall Length 2 29/32 in, Finish Plain, Insulated Yes, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards CSA Certified, UL Listed, For Use With EMT, For Conduit Type EMT, Weight 2.06 lb, Color Gray, Compatible Conduit Trade Size 4 in, Concrete Tight Yes, Connection Type Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.