Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Grounding Connector, 3 in, Compression, Steel, Zinc Plated, Gray

  • Mfr # 2942RT

  • Zoro # G3757868


product price: $41.49
/ea

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
3 in
Connection Type
Compression
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2942RT
Zoro #
G3757868
UPC #
050169501016
Country of Origin
Multiple

Dimensions

Trade Size
3 in
Overall Length
3 15/16 in
Length
3.946 in
Width
4.065 in
Height (In.)
4.27 in
Thread Size
3"-11 1/2, 3"-8
Compatible Conduit Trade Size
3 in
Overall Width
4 1/16 in
Overall Height
4 1/4 in
Height
4.27 in
Dimensions
3.946 in x 4.065 in x 4.27 in
Conduit Trade Size
3 in

Details

Item
EMT
Conduit Fitting Type
Grounding Connector
Connection Type
Compression
Material
Steel
Finish
Zinc Plated
Color
Gray
Application
Commercial Fittings
Insulated
No
Standards
cUL
Insulation Type
Uninsulated
Connector Type
Compression
For Use With
EMT
For Conduit Type
EMT
Features
Steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Noninsulated; Marked with "Wet Location" for easy inspection; cULus; Available in trade sizes of 1/2 in. through 4 in.; Installed knockout seal
Connection Orientation
Straight
Compatible Conduit Type
EMT
Rain Tight
Yes
Seal Type
Knockout Seal
Thread Type
NPS, UNS
Weight
1.76 lb
Insulated/Non-Insulated
Non-Insulated
Certified Listed
cULus Listed
Conduit Type
EMT
Environmental Conditions
Wet Location
Fitting Type
Connectors
Industry Standard(s)
UL 514B
Conduit Fitting Material
Steel

Description

Compression Conduit Connector, Steel, Trade Size 3 in, Overall Length 3 15/16 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type EMT, Thread Size 3 In.-11 1/2, 3 In.-8, Thread Type NPS, UNS, Conduit Fitting Type Connector, Standards cUL, For Use With EMT, For Conduit Type EMT, Overall Height 4 1/4 in, Overall Width 4 1/16 in, Weight 1.76 lb, Color Gray, Compatible Conduit Trade Size 3 in, Connection Orientation Straight, Connection Type Threaded, Rain Tight Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.