Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Connector, 3/8 in, Liquid-Tight, Nylon, Blue

  • Mfr # 4700-6

  • Zoro # G3757098


product price: $21.39
/ea
Sold in multiples of 25 for $534.75

Key Features

Conduit Fitting Type
Connector
Trade Size
3/8 in
Connection Type
Liquid-Tight
Material
Nylon
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4700-6
Zoro #
G3757098
UPC #
050169470060
Country of Origin
United States

Dimensions

Trade Size
3/8 in
Overall Length
1.531 in
Length
1.531 in
Width
0.984 in
Height (In.)
0.984 in
Cord Dia. Range
0.375 to 0.437 in
Dimensions
1.531 in x 0.984 in x 0.984 in
Height
0.984 in
Form Size
1 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Nylon
Color
Blue
Hazardous Location
Yes
Connector Type
Straight
Hazardous Location Rating
Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2
Standards
UL Listed,CSA Certified, UL 514B
Application
Commercial Fittings
Features
Nylon construction is lightweight and easy to use; Neoprene grommet; Resists most common industrial corrosives; GOTCHA® color-coded ring provides fast identification of cord size; Additional colors and sizes available
Environmental Conditions
Wet Location
Conduit Type
Liquidtight
Industry Standard(s)
UL 514B
Cable Range
.375 - .437 in
Color Code
Blue
Hazardous Rating(s)
Class I, Division 2Class II Division 1 & 2Class III, Division 1 & 2
Fitting Type
Connectors
Certified Listed
UL ListedCSA Certified

Description

Cordgrip Conn,3/8 In.,0.375-0.437,Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.