Zoro Homepage

EMT Coupling, 3/4 in, Compression, Zinc Alloy

  • Mfr # 1483

  • Zoro # G3752651


product price: $4.99
/ea

Key Features

Conduit Fitting Type
Coupling
Trade Size
3/4 in
Connection Type
Compression
Material
Zinc Alloy
Overall Length
1 25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1483
Zoro #
G3752651
UPC #
050169014837
Country of Origin
India

Dimensions

Trade Size
3/4 in
Overall Length
1 25/32 in
Length
1.797 in
Height (In.)
1.219 in
Width
1.219 in
Thread Size
1 5/64"-18
Overall Height
1 7/32 in
Compatible Conduit Trade Size
3/4 to 3/4 in
Inside Diameter
0.81 in
Overall Width
1 7/32 in
Dimensions
1.797 in x 1.219 in x 1.219 in
Height
1.219 in

Details

Item
EMT
Conduit Fitting Type
Coupling
Connection Type
Compression
Material
Zinc Alloy
Connector Type
Compression
Standards
UL Listed
Insulated
No
For Conduit Type
EMT
Application
Commercial Fittings
For Use With
EMT Conduit
Features
Rugged metallic construction ensures mechanical protection; Additional sizes available
Weight
0.11 lb
Compatible Conduit Type
EMT
Connection Orientation
Straight
Thread Type
UNS
Certified Listed
UL Listed
Fitting Type
Couplings
Conduit Type
Flexible Metal Conduit
Rain Tight
Yes

Description

Coupling, Zinc, Trade Size 3/4 in, Overall Length 1 25/32 in, Insulated No, Compatible Conduit Type EMT, Thread Size 1 5/64 In.-18, Thread Type UNS, Conduit Fitting Type Coupling, Standards UL Listed, For Use With EMT Conduit, For Conduit Type EMT, Overall Height 1 7/32 in, Overall Width 1 7/32 in, Weight 0.11 lb, Compatible Conduit Trade Size 3/4 to 3/4 in, Connection Orientation Straight, Connection Type Compression, Inside Diameter 0.81 in, Rain Tight Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.