Shop All Electrical Box Covers
Raco
Cover Box Sq Stl Flt 1/2Ko 4In
Mfr # 8753
Zoro # G906884091
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.063 in
- Width 463 in
- Height 4.063 in
- Size 0.063 in x 4.063 in x 4.063 in
- Product Type Steel Boxes and Covers
Product Information
- Brand Raco
- MFR # 8753
- Zoro # G906884091
- UPC # 50169007532
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 0.063 in |
Width | 463 in |
Height | 4.063 in |
Size | 0.063 in x 4.063 in x 4.063 in |
Dimensions | 0.063 in x 4.063 in x 4.063 in |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 17" UV Black Heavy Duty Cable Zip Ties, 10PK (199217)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1AAA-R63/B)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, RS485 safe communication, 1 way, screw (XPSMCMCO0000S1)
- DAYTON Illum Selector Switch, 2 Pos, 22mm, Green (30G289)
- RACO Electrical Box Cover, Square, 6 Gangs, Galvanized Steel, Blank (848)
- RACO Electrical Box Cover, Square Box, 6 Gangs, Galvanized Steel, Blank (825)
- RACO Electrical Box Cover, Square, 2 Gangs, Galvanized Zinc, Single Receptacle (810C)
- RACO Electrical Box Cover, Round Ceiling Pan, 1 Gangs, Galvanized Steel, KO Centered (703)
- RACO Electrical Box Cover, Masonry, 1 Gangs, Galvanized Steel, Blank (701FG)
- RACO Electrical Box Cover, Square, 2 Gangs, Galvanized Steel, Single Receptacle (887)
- RACO Electrical Box Cover, Rectangle, 1 Gangs, Galvanized Zinc, Duplex Receptacle (864)
- Raco Electrical Box Covers