Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 10.3 cu in, Switch Box Box Type, 1, Steel

  • Mfr # 440

  • Zoro # G407905356


product price: $6.65
/ea
Sold in multiples of 4 for $26.60

Key Features

Capacity
10.3 cu in
Box Type
Switch Box
Number of Gangs
1
Material
Steel
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
440
Zoro #
G407905356
UPC #
50169004401
Country of Origin
Mexico

Dimensions

Width
2 in
Depth
2 in
Height
4.219 in
Overall Width
2 in
Overall Depth
2 in

Details

Item
Electrical Box
Capacity
10.3 cu in
Box Type
Switch Box
Number of Gangs
1
Material
Steel
Color
Gray
Knockouts
1/2 in
Features
3 in. x 2 in., 2 in. deep; Gangable switch boxes offer the option of constructing a box to hold two or more devices; BX clamps provided for steel and alum armored cable, MCI cable, MCI-A cable, and flexible conduit; Supplied with one 1/2 in. knockout; Plaster ears allow a box to be used in "old work" applications; 10 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
Bracket Type
No Bracket
Wiring System
Armored Cable/Metal Clad/MCI-A/Flex
Ends Cable
4
Gangable
Yes
Power Distribution Features
Fire Rated
Plaster Ears
Yes
Packaging Type
No Packaging
Certified Listed
UL Listed
Fire Resistance
Yes

Description

3 x 2 Deep Gangable Switch Box, Steel, Plaster Ears, BX Clamps, 12 Knockout, 10 CUIN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.