Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 12.5 cu in, Switch Box Box Type, 1, Steel

  • Mfr # 517

  • Zoro # G807905406


product price: $13.39
/ea
Sold in multiples of 3 for $40.17

Key Features

Capacity
12.5 cu in
Box Type
Switch Box
Number of Gangs
1
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
517
Zoro #
G807905406
UPC #
50169005170
Country of Origin
Mexico

Dimensions

Height
4-1/4 in
Width
2.56 in
Depth
2.78 in
Overall Depth
2.78 in
Overall Width
2.56 in

Details

Item
Electrical Box
Capacity
12.5 cu in
Box Type
Switch Box
Number of Gangs
1
Material
Steel
Color
Gray
Bracket Type
No Bracket
Features
3 in. x 2 in., 2-1/2 in. deep; Gangable switch boxes offer the option of constructing a box to hold two or more devices; L clamps provided for Nonmetallic Sheathed Cable (NMSC); Supplied with one 1/2 in. knockout; Includes plaster ears and Tigergrip clips for "cut-in" or "old work" applications; 12.5 cubic in. capacity; Acceptable for use in 2-hour fire rated walls
Knockouts
1/2 in
Ends Cable
4
Power Distribution Features
Fire Rated
Certified Listed
UL Listed
Fire Resistance
Yes
Wiring System
Nonmetallic Sheathed Cable
Plaster Ears
Yes
Packaging Type
No Packaging
Gangable
Yes

Description

3 x 212 Deep, Steel Old Work Switch Box, Gangable, Ears, NonMetallic Sheathed Cable Clamps, 1 Each 12 Knockout, 1212 CU IN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.