Raco
Electrical Box, 150 cu in, Gang Box, 6 Gangs, Galvanized Steel
Mfr # 945
Zoro # G3141993
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 150 cu in
- Box Type Gang Box
- Number of Gangs 6
- Material Galvanized Steel
- Width 14.063 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMEX Wire Build 14/2Uf-W/Gx50Ft 15A (14/2UF-WGX50)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1QTUZH-24U)
- 3M Shrink Tubing, 0.5in ID, Black, 4ft, PK12 (EPS300-1/2-48"-BLACK-12 PCS)
- TRIPP LITE Outlet Strip, 15A, 8 Outlet, 25 ft (TLM825GF)
- RACO Electrical Box, 30.3 cu in, Wall Box, 2 Gangs, Steel (8232)
- RACO Electrical Box, 29.5 cu in, Square Box, 2 Gangs, Steel, Square (247)
- RACO Electrical Box, 14 cu in, Switch Box, 1 Gangs, Galvanized Zinc (560)
- RACO Electrical Box, 21 cu in, Square Box, 2 Gangs, Galvanized Steel, Square (223)
- RACO Electrical Box, 98 cu in, Ceiling Box, 1 Gangs, PVC, Round (5511)
- RACO Electrical Box, 45 cu in, Masonry Box, 2 Gangs, Galvanized Zinc (696)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gangs, Galvanized Steel, Square (248)
- Raco Electrical Boxes