
Electrical Box, 15.8 cu in, Switch Box Type, 1 Gang, Steel, Rectangular Shape
Mfr # 8355
Zoro # G607905408
product price: $7.59
/eaSold in multiples of 4 for $30.36
Key Features
Capacity
15.8 cu in
Box Type
Switch
Number of Gangs
1 Gang
Material
Steel
Overall Width
3-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8355
Zoro #
G607905408
UPC #
50169003558
Country of Origin
United States
Dimensions
Overall Width
3-1/2 in
Overall Depth
3.032 in
Conduit Size
1/2 in
Height
3-5/8 in
Details
Item
Electrical Box
Capacity
15.8 cu in
Box Type
Switch
Number of Gangs
1 Gang
Material
Steel
Box Shape
Rectangular
Color
Gray
Knockouts
1/2 in
Features
Wiring System
Nonmetallic Sheathed Cable
Fire Resistance
Yes
Certified Listed
UL Listed
Description
3 x 278 Deep S Bracket Switch Box With Attached Nails, Steel, Non Gangable, NonMetallic Sheathed Cable Clamps, 12 Knockout, 18 CUIN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.