Electrical Box, 15.5 cu in, Octagon Box Box Type, Steel

  • Mfr # 164

  • Zoro # G007905596


product price:  $7.99
/ea
Sold in multiples of 50 for $399.50

Key Features

Capacity
15.5 cu in
Box Type
Octagon Box
Material
Steel
Color
Gray
Depth
2.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164
Zoro #
G007905596
UPC #
50169001646
Country of Origin
United States

Dimensions

Depth
2.04 in
Height
7 in
Width
4 in
Size
4 in
Overall Depth
2.04 in
Overall Width
4 in

Details

Item
Electrical Box
Capacity
15.5 cu in
Box Type
Octagon Box
Material
Steel
Color
Gray
Features
Drawn steel construction with "TS" side-mount bracket and L clamps for nonmetallic sheathed cable (NMSC); 4 in. x 1-1/2 in. deep; Supplied with two 1/2 in. knockouts; Combination Phillips/slotted screw heads; 15.5 cu. in. capacity
Bracket Type
TS, for Metal or Wood Studs
Knockouts
1/2 in
Bracket Setback
0.5
Fixture Lbs.
50 lb
Drawn or Welded
Drawn
Wiring System
Nonmetallic Sheathed Cable
Certified Listed
UL Listed
Packaging Type
No Packaging
Power Distribution Features
Fire Rated
Opening Shape
Octagon
Box Shape
Octagon

Description

4 x 112 Deep TS Bracket Octagon Box, Steel, Use NonMetallic Sheathed Cable Clamps, 2 Each 12 Knockouts, 1512 CUIN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.