Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 30.3 cu in, Square Box Type, Steel, Square Shape

  • Mfr # 232HWP

  • Zoro # G3751979


product price: $5.25
/ea
Sold in multiples of 25 for $131.25

Key Features

Capacity
30.3 cu in
Box Type
Square
Material
Steel
Overall Width
4.910 in
Overall Depth
2-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232HWP
Zoro #
G3751979
UPC #
050169500361
Country of Origin
Mexico

Dimensions

Overall Width
4.910 in
Overall Depth
2-1/8 in
Conduit Size
1/2 in, 3/4 in
Height
4.03 in

Details

Item
Electrical Box
Capacity
30.3 cu in
Box Type
Square
Material
Steel
Box Shape
Square
Knockouts
1/2 in;1/2 - 3/4 in Combination (TKO)
Features
UBS integrated support provides bracing on back of box for wall cavities between 2-1/2 in - 6 in. thickness, H/M; Combination screw heads allow quick installation; Welded construction; Ten 1/2 in. knockouts and six TKO knockouts; UL Listed; 30.3 cu. in. capacity; Raised ground; Acceptable in 2-hour fire rated walls
Certified Listed
UL Listed
Fire Resistance
Yes
Wiring System
Conduit
Raised Ground
Yes
Standard
UL Listed

Description

Box,4 SQ,2-1/8 Deep,Hbrkt 1/2-3/4 Tko

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.