Zoro Homepage

Electrical Box, 33 cu in, Floor Box Type, Iron, Round Shape

  • Mfr # 6261

  • Zoro # G3754727


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Capacity
33 cu in
Box Type
Floor
Material
Iron
Length
4.84 in
Overall Width
5.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6261
Zoro #
G3754727
UPC #
050169062616
Country of Origin
United States

Dimensions

Length
4.84 in
Overall Width
5.3 in
Conduit Size
3/4"
Height
3.064 in

Details

Item
Electrical Box
Capacity
33 cu in
Box Type
Floor
Material
Iron
Box Shape
Round
Color
Gray
Certified Listed
UL Listed
Standard
UL Listed
Wiring System
Conduit
Features
Cast iron, water-tight body, fully adjustable.; Gray powder coat paint inside and out for additional corrosion resistance.; 3/4" threaded conduit openings are standard.
Number of Inlets
4

Description

Floor Box,Adj,Cast Iron Rnd,33 cu. in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.