Electrical Box, 44 cu in, Cable Box Type, 3 Gangs, PVC
Mfr # 7846RAC
Zoro # G210436634
product price:Â $12.59
/eaKey Features
Capacity
44 cu in
Box Type
Cable
Number of Gangs
3 Gangs
Material
PVC
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7846RAC
Zoro #
G210436634
UPC #
50169978467
Country of Origin
United States
Dimensions
Depth
2-3/4 in
Width
7-5/8 in
Height
6.45 in
Details
Item
Electrical Box
Capacity
44 cu in
Box Type
Cable
Number of Gangs
3 Gangs
Material
PVC
Color
Gray
Opening Shape
Rectangular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.