
Electrical Box, 46.10546875 cu in, Rectangular Box Type, 1 Gang, Thermoplastic Resin
Mfr # 2011FBAR
Zoro # G707905407
product price: $5.45
/eaSold in multiples of 100 for $545.00
Key Features
Capacity
46.10546875 cu in
Box Type
Rectangular
Number of Gangs
1 Gang
Material
Thermoplastic Resin
Overall Width
4-5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2011FBAR
Zoro #
G707905407
UPC #
805035000212
Country of Origin
Canada
Dimensions
Overall Width
4-5/8 in
Overall Depth
3-1/8 in
Height
3-5/8 in
Details
Item
Electrical Box
Capacity
46.10546875 cu in
Box Type
Rectangular
Number of Gangs
1 Gang
Material
Thermoplastic Resin
Box Shape
Rectangular
Color
Yellow
Features
Self-clamping wire entry clamps; Vapor/air barrier flange and integral wire entry seal provides superior energy savings and quick installation; Hands free installation for 1/2 in., 5/8 in., or 3/4 in. drywall
Wiring System
Nonmetallic Sheathed Cable
Certified Listed
CSA
Description
Single Gang Rectangular Vapor Barrier Switch Outlet Box, Noryl Plastic, Flush Bracket, 12 Setback, 4 Non Metallic Cable Clamps, 18 CUIN Capacity, Front Mounted Ground Screw
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.