Transfer Switch Inlet Box, NEMA L5-30, 30A, 125V, NEMA 3R, Heavy-Duty Metal
- Mfr # ASL530PBX-G
- Zoro # G516392825
Key Features
Specifications
Product Information
- MFR #
- ASL530PBX-G
- Zoro #
- G516392825
- UPC #
- 810159151689
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Inlet Box
- Color
- Gray
- Max. Amps
- 30 A
- Voltage
- 125V
- Standards
- NEMA 3R, ETL Certified
Description
This AC WORKS brand transfer switch inlet box is built with heavy‐duty thick metal designed to withstand harsh outdoor environments. The inlet features a NEMA L5‐30P 30‐amp, 125‐volt, 3‐prong locking plug, making it ideal for generators, emergency backup systems, and temporary‐power applications. The enclosure includes two combination 1/2" and 3/4" knockouts plus five replaceable knockouts, with included plates offering 1/2", 3/4", and 1‐1/2" options for flexible conduit routing. The top access port accepts GE and Midwest raintight hubs, and customers can search online for “Conduit Hub Accessory” and “Electrical Conduit Accessories” for compatible fittings. This inlet box is NEMA 3R rated, providing resistance to rain, sleet, snow, and ice formation. It is cULus E237606 and cETLus certified, ensuring compliance with electrical safety standards. A 5‐year limited warranty is included.
- Transfer switch inlet box with NEMA L5‐30 30A 125V locking inlet
- Heavy‐duty thick metal construction for outdoor durability
- 3‐prong locking plug for secure generator connection
- Two combination 1/2" & 3/4" knockouts plus five replaceable knockouts
- Included plates provide 1/2", 3/4", and 1‐1/2" options
- NEMA 3R rated for weather resistance
- cULus E237606 and cETLus certified
- Includes 5‐year limited warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.