Shop All Electrical Boxes
Raco
Electrical Box, 66.7 cu in, Outlet Box, Steel
Mfr # 260H
Zoro # G3751839
product price: $9.55
/ea
Sold in multiples of 10 for $95.50
$95.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 66.7 cu in
- Box Type Outlet Box
- Material Steel
- Width 5.625 in
- Depth 3.25 in
Product Information
- Brand Raco
- MFR # 260H
- Zoro # G3751839
- UPC # 050169500507
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 5.625 in |
Depth | 3.25 in |
Height | 3-1/4 in |
Actual Depth | 4.69 in |
Each - Width | 5.625 in |
Details
Description
Box,3-1/4 D,H-Brkt,1/2-2 Ko,4-11/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC NEMA Overload Relay, 46 to 90A, 3P (9065SDO12)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 2 NC, Red (9001KR9RH8)
- EATON Non-Illum Selector Switch, Knob, Metal, 4A (M22M-WRK-K11)
- EATON Push Button operator, 22 mm, Red (M22M-DP-R)
- RACO Electrical Box, 15.8 cu in, Ceiling Box, 1 Gangs, Galvanized Steel (296-1)
- RACO Electrical Box, 63.5 cu in, Masonry Box, 4 Gangs, Galvanized Steel (693)
- RACO Electrical Box, 85.8 cu in, Gang Box, 5 Gangs, Galvanized Steel (954)
- RACO Electrical Box, 66.7 cu in, Data Box, 2 Gangs, Steel (260)
- RACO Electrical Box, 7.3 cu in, Handy Box, 1 Gangs, Galvanized Steel (640)
- RACO Electrical Box, Square, 2 Gangs, Galvanized Zinc, 1-1/2 in D, 4 in W, 4 in L, 21 cu in Capacity (189)
- KILLARK Weatherproof Electrical Box, 18 cu in, FS, 1 Gangs, Malleable Iron (FS-1M)
- Raco Electrical Boxes