Shop All Electrical Box Covers
Raco
Electrical Box Cover, 6225, Flush Cover
Mfr # 6225
Zoro # G3754648
original price:
$18.90
27% off
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Flush Cover
- Length 1.30 in
- Width 1.30 in
- Material 6225
- Height 0.19 in
Product Information
- Brand Raco
- MFR # 6225
- Zoro # G3754648
- UPC # 050169062258
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 1.30 in |
Width | 1.30 in |
Height | 0.19 in |
Size | 1.3 in x 1.3 in x 0.19 in |
Dimensions | 1.3 in x 1.3 in x 0.19 in |
Each - Width | 1.300 in |
Details
Description
Flush Plug,1 In.,6285 6289 Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box, 14 cu in, Switch Box, 1 Gangs, PVC (EZ14SOR)
- SQUARE D Lug, 125A, 2 Poles (HOML2125)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 5e, Yellow, 10 ft. (NSC5EY10)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #6 Stud PK50 (C10-6-SK)
- RACO Electrical Box Cover, 2 Gangs, Steel (8778)
- RACO Electrical Box Cover, Square, 2 Gangs, Galvanized Zinc, Toggle Switch (800C)
- RACO Electrical Box Cover, Rectangle, 1 Gangs, Galvanized Zinc, Duplex Receptacle (864)
- RACO Electrical Box Cover, Square, 2 Gangs, Galvanized Zinc, Blank (832SP)
- RACO Electrical Box Cover, 1 Gangs, Steel (8768)
- RACO Electrical Box Cover, Square Box, 2 Gangs, Galvanized Steel, GFCI Receptacle (809C)
- LEVITON RECEPTACLE COVER PVC 1G (07788-0CR)
- Raco Electrical Box Covers