Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, Square Box Type, 1 Gang, Galvanized Steel, Raised Cover Type

  • Mfr # 701R

  • Zoro # G1274621


product price: $1.99
/ea

Key Features

Box Type
Square
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Raised
Overall Length
3-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701R
Zoro #
G1274621
UPC #
050169947012
Country of Origin
United States

Dimensions

Overall Length
3-11/16 in
Overall Width
2-1/8 in
Overall Height
3.70 in
Raised Height
3/4 in
Overall Depth
15/16 in
Overal Depth
3/4 in

Details

Item
Box Cover
Box Type
Square
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Raised
Material
Galvanized Steel
Lid Style
Cover Cap
Standards
cULus
Characteristics
With Removal Tab
Design
Device Mounted
For Use With
[Delete]
Color
Gray
Product Type
Cable Protector Plate
Cover Material
Steel
Cover Design
Raised

Description

Electrical Box Cover, Box Type Square, Cover Type Raised, Number of Gangs 1, Material Steel, Depth 3/4 in, Width 3 11/16 in, Length 15/16 in, -, Characteristics With Removal Tab, Capacity Not Applicable, Raised Height 3/4 in, Color Gray, Design Device Mounted, Gasket Material -, Standards cULus, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.