Raco
Electrical Box, Floor Box, PVC
Mfr # 5574
Zoro # G3754681
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Floor Box
- Material PVC
- Length 2.66 in
- Width 1.060 in
- Height 2-3/4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Solid State Relay, 3 to 32VDC, 10A (1EGL2)
- ADVANCE CABLE TIES 5 40lb Natrual/White Cable Tie 100/BG (AL-05-40-9-C)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 1.25A, 250V AC, 200A at 250V AC, 10kA at 125V AC (GGM1-1/4)
- POWER FIRST 5.9" L Intermediate Cable Tie GN PK 100 (36J213)
- RACO Electrical Box, 15.8 cu in, Switch Box, Steel (355)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gangs, Steel, Square (232-OW)
- RACO Electrical Box, Square, 2 Gangs, Galvanized Zinc, 1-1/2 in D, 4 in W, 4 in L, 21 cu in Capacity (190)
- RACO Electrical Box, 16 cu in, Masonry Box, 1 Gangs, Galvanized Zinc (690)
- RACO Electrical Box, 21 cu in, Square Box, 2 Gangs, Galvanized Steel, Square (191)
- RACO Electrical Box, 6 cu in, Ceiling Box, 2 Gangs, Galvanized Zinc (293)
- SOUTHWIRE Electrical Box, Floor Box, 1 Gangs (FBCVSS-1TR-KIT)
- Raco Electrical Boxes