Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 21.5 cu in, Octagon Box Type, 2 Gangs, Galvanized Steel, Octagon Shape

  • Mfr # 175

  • Zoro # G0897626


product price: $6.95
/ea

Key Features

Capacity
21.5 cu in
Box Type
Octagon
Number of Gangs
2 Gangs
Material
Galvanized Steel
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175
Zoro #
G0897626
UPC #
050169001752
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Depth
2 1/8 in
Conduit Size
1/2 in
Nominal Length
4"
Nominal Depth
2-1/8"
Nominal Width
4"
Height
4 in
Box Depth
2 1/8 in
Box Height
4 in
Box Width
4 in
Overall Height
4 in

Details

Item
Electrical Box
Capacity
21.5 cu in
Box Type
Octagon
Number of Gangs
2 Gangs
Material
Galvanized Steel
Box Shape
Octagon
Color
Silver
Number of 1/2 In. Side Knockouts
2
Clamp Type
(4) NM-B
Number of 1/2 In. Back Knockouts
1
Standards
UL 514-A Listed, File E195978
Features
Drawn steel construction; 4 in. x 2-1/8 in. deep; L clamps provided for non-metallic sheathed cable (NMSC); Supplied with three 1/2 in. knockouts; Combination Phillips/slotted screw heads; 21.5 cu. in. capacity
Knockouts
1/2 in
Wiring System
Nonmetallic Sheathed Cable
Fixture Lbs.
50 lb.
Standard
UL Listed
Number of 1/2 in Back Knockouts
1
Number of 1/2 in Side Knockouts
2

Description

Electrical Box, Box Type Octagon, Number of Gangs 2, Bracket Type Not Applicable, Capacity 21.5 cu in, Material Steel, Number of 1/2 In. Back Knockouts 1, Number of 1/2 In. Side Knockouts 2, Clamp Type KO Clamps, NMSC Clamps, Nominal Depth 2 1/8 in, Nominal Length 4 in, Nominal Width 4 in, Color Gray, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.