Zoro Homepage

Electrical Box, 15.5 cu in, Octagon Box Type, 2 Gangs, Galvanized Steel, Octagon Shape

  • Mfr # 146

  • Zoro # G1460654


product price: $4.95
/ea

Key Features

Capacity
15.5 cu in
Box Type
Octagon
Number of Gangs
2 Gangs
Material
Galvanized Steel
Overall Width
3 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146
Zoro #
G1460654
UPC #
050169001462
Country of Origin
Mexico

Dimensions

Overall Width
3 9/16 in
Overall Depth
1 1/2 in
Conduit Size
1/2 in
Nominal Depth
1-1/2"
Nominal Width
4"
Nominal Length
4"
Height
3.563 in
Box Height
3 9/16 in
Box Depth
1 1/2 in
Overall Height
3 9/16 in
Box Width
3 9/16 in

Details

Item
Electrical Box
Capacity
15.5 cu in
Box Type
Octagon
Number of Gangs
2 Gangs
Material
Galvanized Steel
Box Shape
Octagon
Color
Silver
Clamp Type
(4) NM-B
Number of 1/2 In. Back Knockouts
1
Number of 1/2 In. Side Knockouts
2
Standards
UL Listed
Features
Drawn steel construction with L clamps provided for non-metallic sheathed cable (NMSC); 4 in. x 1-1/2 in. deep; Supplied with three 1/2 in. knockouts; Combination Phillips/slotted screw heads; 15.5 cu. in. capacity
Knockouts
1/2 in
Fixture Lbs.
50 lb.
Wiring System
Nonmetallic Sheathed Cable
Standard
UL Listed
Number of 1/2 in Side Knockouts
2
Number of 1/2 in Back Knockouts
1

Description

Electrical Box, Box Type Octagon, Number of Gangs 2, Bracket Type Not Applicable, Capacity 15.5 cu in, Material Steel, Number of 1/2 In. Back Knockouts 1, Number of 1/2 In. Side Knockouts 2, Clamp Type KO Clamps, NMSC Clamps, Nominal Depth 1 1/2 in, Nominal Length 4 in, Nominal Width 4 in, Color Gray, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.