SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Electrical Box, Square, Square, 21 cu. in.

RACO| Zoro #: G0871875| Mfr #: 226

$5.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: SilverNumber of Gangs: 2Number of 1/2 In. Side Knockouts: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0871875 Mfr #: 226
Color: SilverNumber of Gangs: 2
Number of 1/2 In. Side Knockouts: 8Material: Galvanized steel
Clamp Type: -Number of 3/4" Side Knockouts: 4
Nominal Width: 4"Nominal Depth: 1-1/2"
Number of 1/2 In. Back Knockouts: 3Item: Electrical Box
Box Type: SquareBracket Type: -
Capacity: 21.0 cu. in.Standards: UL
Nominal Length: 4"Number of 3/4" Back Knockouts: 2
Country of Origin (subject to change): Mexico

Description

Electrical Box, Box Type Square, Number of Gangs 2, Bracket Type -, Capacity 21.0 cu. in., Material Galvanized Steel, Number of 1/2 In. Back Knockouts 3, Number of 1/2 In. Side Knockouts 8, Clamp Type -, Number of 3/4 In. Back Knockouts 2, Number of 3/4 In. Side Knockouts 4, Nominal Depth 1-1/2 In., Nominal Length 4 In., Nominal Width 4 In., Color Silver, Standards UL

Reviews