Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 30.3 cu in, Square Box Type, 2 Gangs, Steel, Square Shape

  • Mfr # 238

  • Zoro # G1692406


product price: $8.39
/ea

Key Features

Capacity
30.3 cu in
Box Type
Square
Number of Gangs
2 Gangs
Material
Steel
Overall Width
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238
Zoro #
G1692406
UPC #
050169002384
Country of Origin
United States

Dimensions

Overall Width
5 1/2 in
Overall Depth
2 1/8 in
Conduit Size
1/2 in, 3/4 in
Nominal Width
4"
Nominal Length
4"
Nominal Depth
2-1/8"
Height
4-5/8 in
Box Width
4 in
Overall Height
4 5/8 in
Box Height
4 in
Box Depth
2 1/8 in

Details

Item
Electrical Box
Capacity
30.3 cu in
Box Type
Square
Number of Gangs
2 Gangs
Material
Steel
Box Shape
Square
Color
Silver
Bracket Type
MS
Standards
UL 514-A Listed, File E195978
Number of 1/2 In. Side Knockouts
12
Number of 1/2 In. Back Knockouts
5
Number of 3/4" Side Knockouts
4
Number of 3/4" Back Knockouts
2
Knockouts
1/2 in;1/2 - 3/4 in Combination (TKO)
Features
MS style BOX-LOCĀ® bracket, flush; Combination screw heads allow quick installation; Welded construction; Nine 1/2 in. knockouts and Five TKO knockouts; UL Listed; 30.3 cu. in. capacity; RACO 978; Acceptable in 2-hour fire rated walls; UPC barcoded
Standard
UL Listed
Wiring System
Conduit
Collection Name
BOX-LOCĀ®
Fire Resistance
Yes
Number of 3/4 in Side Knockouts
4
Number of 3/4 in Back Knockouts
2
Number of 1/2 in Side Knockouts
12
Number of 1/2 in Back Knockouts
5

Description

Electrical Box, Box Type Square with Bracket, Number of Gangs 2, Bracket Type MS, Capacity 30.3 cu in, Material Steel, Number of 1/2 In. Back Knockouts 5, Number of 1/2 In. Side Knockouts 12, Clamp Type -, Number of 3/4 In. Back Knockouts 2, Number of 3/4 In. Side Knockouts 4, Nominal Depth 2 1/8 in, Nominal Length 4 in, Nominal Width 4 in, Color Gray, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.