Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 7.5 cu in, Switch Box Type, 1 Gang, Galvanized Zinc, Rectangular Shape

  • Mfr # 410

  • Zoro # G1833212


product price: $4.39
/ea

Key Features

Capacity
7.5 cu in
Box Type
Switch
Number of Gangs
1 Gang
Material
Galvanized Zinc
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410
Zoro #
G1833212
UPC #
050169004104
Country of Origin
United States

Dimensions

Overall Width
2 in
Overall Depth
1 1/2 in
Conduit Size
1/2 In.
Nominal Length
3"
Nominal Depth
1-1/2"
Nominal Width
2"
Height
4.233 in
Box Width
2 in
Overall Height
4 1/4 in
Box Height
4 1/4 in
Box Depth
1 1/2 in

Details

Item
Electrical Box
Capacity
7.5 cu in
Box Type
Switch
Number of Gangs
1 Gang
Material
Galvanized Zinc
Box Shape
Rectangular
Color
Silver
Standards
UL File E195978
Number of 1/2 In. Back Knockouts
0
Clamp Type
NM-B
Number of 1/2 In. Side Knockouts
0
Features
3 in. x 2 in., 1-1/2 in. deep; Non-gangable; L clamps provided for non-metallic sheathed cable (NMSC); Plaster ears allow a box to be used in "old work" applications; 7.5 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
Wiring System
Nonmetallic Sheathed Cable
Standard
UL Listed
Fire Resistance
Yes
Plaster Ears
Yes
Number of 1/2 in Side Knockouts
0
Number of 1/2 in Back Knockouts
0
For Construction Type
Remodel

Description

Electrical Box, Box Type Switch, Number of Gangs 1, Bracket Type Not Applicable, Capacity 7.5 cu in, Material Steel, Number of 1/2 In. Back Knockouts 0, Number of 1/2 In. Side Knockouts 0, Clamp Type NMSC Clamps, Nominal Depth 1 1/2 in, Nominal Length 3 in, Nominal Width 2 in, Color Gray, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.