Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 12.5 cu in, Switch Box Type, 1 Gang, Steel, Rectangular Shape

  • Mfr # 512

  • Zoro # G3008327


product price: $8.19
/ea

Key Features

Capacity
12.5 cu in
Box Type
Switch
Number of Gangs
1 Gang
Material
Steel
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512
Zoro #
G3008327
UPC #
050169005125
Country of Origin
China

Dimensions

Overall Width
3 in
Overall Depth
2 1/2 in
Conduit Size
1/2 in
Nominal Depth
2-1/2"
Nominal Width
2"
Nominal Length
3"
Height
4.252 in
Box Height
4 1/4 in
Box Depth
2 1/2 in
Overall Height
4 1/4 in
Box Width
3 in

Details

Item
Electrical Box
Capacity
12.5 cu in
Box Type
Switch
Number of Gangs
1 Gang
Material
Steel
Box Shape
Rectangular
Color
Silver
Clamp Type
NM-B
Number of 1/2 In. Back Knockouts
1
Standards
UL 514-A Listed, File E195978
Number of 1/2 In. Side Knockouts
0
Features
3 in. x 2 in., 2-1/2 in. deep; Gangable switch boxes offer the option of constructing a box to hold two or more devices; L clamps provided for non-metallic sheathed cable (NMSC); Supplied with one 1/2 in. knockout; Includes plaster ears and clips for "cut-in" or "old work" applications; 12.5 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
Knockouts
1/2 in
Standard
UL Listed
Fire Resistance
Yes
Wiring System
Nonmetallic Sheathed Cable
Plaster Ears
Yes
Number of 1/2 in Side Knockouts
0
For Construction Type
Remodel
Number of 1/2 in Back Knockouts
1

Description

Electrical Box, Box Type Switch, Number of Gangs 1, Bracket Type Not Applicable, Capacity 12.5 cu in, Material Steel, Number of 1/2 In. Back Knockouts 1, Number of 1/2 In. Side Knockouts 0, Clamp Type KO Clamps, NMSC Clamps, Nominal Depth 2 1/2 in, Nominal Length 3 in, Nominal Width 2 in, Color Gray, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.