Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 12.5 cu in, Switch Box Type, 1 Gang, Galvanized Zinc, Rectangular Shape

  • Mfr # 519

  • Zoro # G0281732


product price: $3.95
/ea

Key Features

Capacity
12.5 cu in
Box Type
Switch
Number of Gangs
1 Gang
Material
Galvanized Zinc
Overall Width
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
519
Zoro #
G0281732
UPC #
050169005194
Country of Origin
Mexico

Dimensions

Overall Width
4 1/4 in
Overall Depth
2 1/2 in
Conduit Size
1/2 in
Nominal Depth
2-1/2"
Nominal Width
2"
Nominal Length
3"
Height
2.27 in
Box Depth
2 1/2 in
Box Height
2 1/4 in
Box Width
4 1/4 in
Overall Height
2 1/4 in

Details

Item
Electrical Box
Capacity
12.5 cu in
Box Type
Switch
Number of Gangs
1 Gang
Material
Galvanized Zinc
Box Shape
Rectangular
Color
Silver
Number of 1/2 In. Side Knockouts
0
Number of 1/2 In. Back Knockouts
1
Standards
UL File E195978
Clamp Type
NM-B
Features
3 in. x 2 in., 2-1/2 in. deep; Gangable switch boxes offer the option of constructing a box to hold two or more devices; L clamps provided for non-metallic sheathed cable (NMSC); Supplied with one 1/2 in. knockout; Includes plaster ears for "cut-in" or "old work" applications; 12.5 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
Knockouts
1/2 in
Standard
UL Listed
Wiring System
Nonmetallic Sheathed Cable
Fire Resistance
Yes
Plaster Ears
Yes
Number of 1/2 in Side Knockouts
0
For Construction Type
Remodel
Number of 1/2 in Back Knockouts
1

Description

3 in. x 2 in. Switch Box, Gangable, 2-1/2 in. Deep, One 1/2 in. KO & NMSC Clamps, Plaster Ears
•3 in. x 2 in., 2-1/2 in. deep
•Gangable switch boxes offer the option of constructing a box to hold two or more devices
•L clamps provided for non-metallic sheathed cable (NMSC)
•Supplied with one 1/2 in. knockout
•Includes plaster ears for "cut-in" or "old work" applications
•12.5 cu. in. capacity
•Acceptable for use in 2-hour fire rated walls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.