Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 14 cu in, Switch Box Type, 1 Gang, Galvanized Zinc, Rectangular Shape

  • Mfr # 560

  • Zoro # G1930467


product price: $3.19
/ea

Key Features

Capacity
14 cu in
Box Type
Switch
Number of Gangs
1 Gang
Material
Galvanized Zinc
Overall Width
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560
Zoro #
G1930467
UPC #
050169005606
Country of Origin
Mexico

Dimensions

Overall Width
2 1/4 in
Overall Depth
2 3/4 in
Conduit Size
1/2 in
Nominal Width
2"
Nominal Length
3"
Nominal Depth
2-3/4"
Height
4.219 in
Overall Height
4 1/4 in
Box Height
4 1/4 in
Box Width
2 1/4 in
Box Depth
2 3/4 in

Details

Item
Electrical Box
Capacity
14 cu in
Box Type
Switch
Number of Gangs
1 Gang
Material
Galvanized Zinc
Box Shape
Rectangular
Color
Silver
Number of 1/2 In. Side Knockouts
6
Number of 1/2 In. Back Knockouts
2
Standards
UL File E195978
Knockouts
1/2 in
Features
3 in. x 2 in., 2-3/4 in. deep; Gangable switch boxes offer the option of constructing a box to hold two or more devices; With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable; Supplied with eight 1/2 in. knockouts; Includes plaster ears for "cut-in" or "old work" applications; 14 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
Fire Resistance
Yes
Standard
UL Listed
Wiring System
Conduit
Plaster Ears
Yes
For Construction Type
Remodel
Number of 1/2 in Side Knockouts
6
Number of 1/2 in Back Knockouts
2

Description

Electrical Box, Box Type Switch, Number of Gangs 1, Bracket Type Not Applicable, Capacity 14 cu in, Material Steel, Number of 1/2 In. Back Knockouts 2, Number of 1/2 In. Side Knockouts 6, Clamp Type -, Nominal Depth 2 3/4 in, Nominal Length 3 in, Nominal Width 2 in, Color Gray, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.