Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT/IMC Coupling, 2-1/2 in, Set Screw, Zinc Alloy, Plain

  • Mfr # 2670

  • Zoro # G3754018


product price: $10.19
/ea

Key Features

Conduit Fitting Type
Coupling
Trade Size
2-1/2 in
Connection Type
Set Screw
Material
Zinc Alloy
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2670
Zoro #
G3754018
UPC #
050169026700
Country of Origin
India

Dimensions

Trade Size
2-1/2 in
Overall Length
4 in
Length
4.01 in
Width
3.300 in
Height (In.)
3.33 in
Overall Width
3 9/32 in
Inside Diameter
2.9 in
Overall Height
3 5/16 in
Compatible Conduit Trade Size
2 1/2 in
Outside Diameter
3.33 in
Height
3.33 in
Dimensions
4.01 in x 3.3 in x 3.33 in
Conduit Trade Size
2 1/2 in

Details

Item
EMT/IMC
Conduit Fitting Type
Coupling
Connection Type
Set Screw
Material
Zinc Alloy
Finish
Plain
Standards
CSA Certified, UL Listed
For Conduit Type
EMT
Connector Type
Set-Screw
Application
Commercial Fittings
For Use With
EMT
Features
Rugged metallic construction ensures mechanical protection; UL Listed for Rigid/IMC conduit, allowing for installation flexibility; Available in trade sizes of 1/2 in. through 4 in.
Connection Orientation
Straight
Concrete Tight
Yes
Compatible Conduit Type
EMT, IMC, RMC
Weight
0.84 lb
Conduit Type
EMT
Fitting Type
Couplings
Certified Listed
UL ListedCSA Certified
Conduit Fitting Material
Die Cast Zinc

Description

Set Screw Conduit Coupling, Zinc, Trade Size 2 1/2 in, Overall Length 4 in, Finish Plain, Compatible Conduit Type EMT, IMC, RMC, Conduit Fitting Type Coupling, Standards CSA Certified, UL Listed, For Use With EMT, For Conduit Type EMT, Overall Height 3 5/16 in, Overall Width 3 9/32 in, Weight 0.84 lb, Compatible Conduit Trade Size 2 1/2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Inside Diameter 2.9 in, Outside Diameter 3.33 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.