Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible AC/MC Grounding Connector, 1-1/4 in, Push-On, Iron, Electro Zinc Plated, Gray

  • Mfr # 3205

  • Zoro # G3754900


product price: $19.19
/ea

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
1-1/4 in
Connection Type
Push-On
Material
Iron
Finish
Electro Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3205
Zoro #
G3754900
UPC #
050169032053
Country of Origin
India

Dimensions

Trade Size
1-1/4 in
Overall Length
1 3/8 in
Length
4.203 in
Width
2.860 in
Thread Size
1 1/4"-11 1/2
Height (In.)
3 in
Overall Width
1 1/4 in
Overall Height
1 5/8 in
Reduction Size
1 1/4 in to 1/2 in
Compatible Knockout Trade Size
1 1/4 in
Height
3 in
Dimensions
4.203 in x 2.86 in x 3 in

Details

Item
Flexible AC/MC
Conduit Fitting Type
Grounding Connector
Connection Type
Push-On
Material
Iron
Finish
Electro Zinc Plated
Color
Gray
For Use With
AC, Flexible Conduit, MC
Connector Type
90 Degrees
Insulated
Yes
Style - Connector
90 Degrees
Use With - Metallic Building Cable
AC, Flexible Conduit, MC
Standards
UL Listed
Insulation Type
Insulated
Application
Commercial Fittings
Box Connection
1 1/4 in MNPT
Cable Clamping Method
Squeeze Clamp
Features
All malleable construction ensures mechanical protection for the raceway; Electro zinc plated for added corrosion protection; UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation; Additional sizes available
Resistance Properties
Corrosion Resistant
Connection Orientation
90 Degrees
Connector Style
90 Degrees
Weight
1.21 lb
Conduit Type
Flexible Metal Conduit
Fitting Type
Connectors
Certified Listed
cULus Listed
Item - Building Cable Connector
Metallic Sheath Cable Connector

Description

Connector - Clamp Style, 90 Degrees, Box Connection 1 1/4 in MNPT, Trade Size 1 1/4 in, Iron, Insulated Yes, Gray, For Use With AC, Flexible Conduit, MC, UL Listed, Connector Style 90 Degrees , Connection Orientation 90 Degrees , Squeeze Clamp, Compatible Knockout Trade Size 1 1/4 in, Connection Type Squeeze, Overall Height 1 5/8 in, Overall Length 1 3/8 in, Overall Width 1 1/4 in, Reduction Size 1 1/4 in to 1/2 in, Corrosion Resistant, Thread Size 1 1/4 In.-11 1/2, Weight 1.21 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.