Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 30 cu in, Ceiling Box Type, 2 Gangs, Iron, Round Shape

  • Mfr # 6263

  • Zoro # G3754751


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Capacity
30 cu in
Box Type
Ceiling
Number of Gangs
2 Gangs
Material
Iron
Length
4.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6263
Zoro #
G3754751
UPC #
050169062630
Country of Origin
United States

Dimensions

Length
4.84 in
Overall Width
4.840 in
Conduit Size
3/4 in
Height
2-7/8 in

Details

Item
Electrical Box
Capacity
30 cu in
Box Type
Ceiling
Number of Gangs
2 Gangs
Material
Iron
Box Shape
Round
Color
Gray
Standard
UL Listed
Certified Listed
UL Listed
Wiring System
Conduit
Features
Cast iron, water-tight body, fully adjustable.; Gray powder coat paint inside and out for additional corrosion resistance.; 3/4" threaded conduit openings are standard.; Use where minimum concrete pour depth is 3-3/4 in; 36.50 cu. in. capacity each gang; Height adjustment up to 1-1/4 in. before pour; Removable partition included
Number of Inlets
4

Description

Floor Box,Adj,Cast Iron Rnd,30 cu. in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.