Zoro Homepage

Hubbel Electric Raco 164 4 in. Octagon Boxes With Clamps

  • Mfr # 164

  • Zoro # G403995627


product price: $43.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164
Zoro #
G403995627
UPC #
050169001646
Country of Origin
China

Description

Boxes may be used in the installation of lighting fixtures
  • Raco boxes may serve as fixture support for fixtures up to 50 pounds
  • Boxes have clamps for nonmetallic sheathed cable, armored cable or flexible metal conduit
  • Combination screw heads provide for faster installation
  • Length: 1.56
  • Width: 3.88
  • Height: 7
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.