Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hubbell Raco PE100 Weatherproof Photoelectric Eye

  • Mfr # PE100

  • Zoro # G704001409


product price: $18.45
/ea

Key Features

Height
2.06 in
Width
4.000 in
Depth
1.65
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE100
Zoro #
G704001409
UPC #
092326111850
Country of Origin
China

Dimensions

Height
2.06 in
Width
4.000 in
Depth
1.65

Details

Material
Plastic
Color
Black
Voltage Rating
120 V
Fixture Type
Architectural; Flood
Type
Photocell
Weather Resistant
Yes
Item
Photoelectric Sensor

Description

Weatherproof Photoelectric Eye

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Weight: 0.11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.