Zoro Homepage

IMC Coupling, 1-1/4 in, Threaded, Die Cast Zinc

  • Mfr # 2655

  • Zoro # G3754079


product price: $31.39
/ea
Sold in multiples of 20 for $627.80

Key Features

Conduit Fitting Type
Coupling
Trade Size
1-1/4 in
Connection Type
Threaded
Material
Die Cast Zinc
Overall Length
4.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2655
Zoro #
G3754079
UPC #
050169026557
Country of Origin
India

Dimensions

Trade Size
1-1/4 in
Overall Length
4.57 in
Length
4.57 in
Height (In.)
2.55 in
Width
1.930 in
Dimensions
4.57 in x 1.93 in x 2.55 in
Height
2.55 in

Details

Item
IMC
Conduit Fitting Type
Coupling
Connection Type
Threaded
Material
Die Cast Zinc
Standards
UL Listed,CSA Certified, UL 514B
Application
Commercial Fittings
Connector Type
90 Degrees
Features
Gasket and cover included; Additional sizes available
Certified Listed
UL ListedCSA Certified
Conduit Type
Rigid/IMC
Fitting Type
Couplings
Industry Standard(s)
UL 514B

Description

Handy Ell Coupling,Rgd,90,1-1/4,Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.