Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquidtight Connector, 2-1/2", Insl Zinc

  • Mfr # 3520DC

  • Zoro # G3755409


product price: $73.29
/ea

Key Features

Material
Die Cast Zinc
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Length
3.433 in
Each - Width
3.775 in
Width
3.775 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3520DC
Zoro #
G3755409
UPC #
050169916391
Country of Origin
India

Dimensions

Length
3.433 in
Each - Width
3.775 in
Width
3.775 in
Trade Size
2-1/2 in
Dimensions
3.433 in x 3.775 in x 4.127 in
Size
3.433 in x 3.775 in x 4.127 in
Height
4.127 in

Details

Item
Liquidtight Connector,2-1/2",Insl Zinc
Material
Die Cast Zinc
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Environmental Conditions
Wet Location
Certified Listed
cULus Listed
Standard
cULus Listed
Conduit Type
Flexible Metal Conduit
Product Type
Commercial Fittings
Fitting Type
Connectors
Configuration
Straight
Insulation Type
Insulated
Features
Diecast zinc construction; Insulated; Patented split gland-ring assures a perfect seal, preventing pullouts; cULus; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable

Description

Liquidtight Connector,2-1/2 In.,Insl Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.