Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Volt Partition, Steel, Partition Box Type

  • Mfr # 949

  • Zoro # G3751918


product price: $8.19
/ea
Sold in multiples of 25 for $204.75

Key Features

Material
Steel
Box Type
Partition
Width
3.203 in
Height
4.313"
Features
Partitions divide boxes into compartments; Steel is 1/16 in. thick; Cover made from zinc, pre-coated, steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
949
Zoro #
G3751918
UPC #
050169009499
Country of Origin
China

Dimensions

Width
3.203 in
Height
4.313"
Length
4.313 in
Nominal Length
0.063 in

Details

Item
Low Volt Partition
Material
Steel
Box Type
Partition
Features
Partitions divide boxes into compartments; Steel is 1/16 in. thick; Cover made from zinc, pre-coated, steel

Description

Low Volt Partition For Gang Box,2-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.