Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 15.5 cu in, Octagon Box Type, Steel, Octagon Shape

  • Mfr # 150

  • Zoro # G3751148


product price: $5.79
/ea
Sold in multiples of 24 for $138.96

Key Features

Capacity
15.5 cu in
Box Type
Octagon
Material
Steel
Length
2 in
Overall Width
4-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150
Zoro #
G3751148
UPC #
050169001509
Country of Origin
China

Dimensions

Length
2 in
Overall Width
4-3/4 in
Overall Depth
1-1/2 in
Height
3.64 in

Details

Item
Electrical Box
Capacity
15.5 cu in
Box Type
Octagon
Material
Steel
Box Shape
Octagon
Color
Gray
Knockouts
1/2 in
Features
Drawn steel construction with nonmetallic sheathed cable (NMSC); 4 in. x 1-1/2 in. deep; Includes plaster ears for "cut-in" or "old work" applications; Supplied with three 1/2 in. knockouts; Combination Phillips/slotted screw heads; 15.5 cu. in. capacity
Wiring System
Nonmetallic Sheathed Cable
Standard
UL Listed
Fixture Lbs.
50 lb.
Certified Listed
UL Listed

Description

Oct Box,1-1/2 Dp,Nm Clamp,Plast Ear 4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.