Shop All Conduit Fittings
Raco
Offset Nipple, 1", Metallic, 2-3/4" L
Mfr # 1454
Zoro # G6085003
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Nipple
- Conduit Fitting Material Zinc
- Color Gray
- Overall Length 2 3/4 in
Product Information
- Brand Raco
- MFR # 1454
- Zoro # G6085003
- UPC # 050169014547
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 3/4 in |
Conduit Trade Size | 1 in |
Length | 2.719 in |
Height (In.) | 2.141 in |
Thread Size | 1"-11 1/2 |
Width | 1.391 in |
Trade Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Overall Width | 1 3/8 in |
Overall Height | 2 1/8 in |
Height | 2.141 in |
Dimensions | 2.719 in x 1.391 in x 2.141 in |
Details
Description
Offset Nipple, Zinc, Trade Size 1 in, Overall Length 2 3/4 in, Finish Plain, Thread Size 1 In.-11 1/2, Thread Type NPS, Conduit Fitting Type Nipple, Standards CSA Certified, UL Listed, For Use With RMC, For Conduit Type RMC, Overall Height 2 1/8 in, Overall Width 1 3/8 in, Weight 0.2 lb, Color Gray, Compatible Conduit Trade Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Weatherproof boxes WP BOX 3H-1/2" BLACK (30201B)
- TEST PRODUCTS INTERNATIONAL Coax Universal Adapter Cable, 48" (GEX-48)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 18" L (MT4-18)
- CONTA-CLIP KDS-DE 7-8, Sealing Sleeve, BK (28527.4)
- RACO Cable Connector, Snap In, 1/2 In (2800)
- RACO EMT COMPR CONNECTOR 1-1/2" DC ZINC (2806)
- RACO CONN 90D LIQ TITE 1/2"" (3422-8)
- RACO Insulated Connector, 3/8 In., 90 Deg (3541RAC)
- RACO Insulated Connector, 1 In., Malleable Iron (3544)
- RACO Locknut, 2" Conduit, 15/64" L, Steel (1008)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 3/4" Trade (231-SBLK)
- Raco Conduit Fittings