Shop All Conduit Fittings
Raco
Reducing Bushing, 1" to 1/2" Conduit Size
Mfr # 1143
Zoro # G5491510
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Bushing
- Conduit Fitting Material Steel
- Conduit Size 1" to 1/2"
- Color Gray
Product Information
- Brand Raco
- MFR # 1143
- Zoro # G5491510
- UPC # 050169011430
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 1" to 1/2" |
Overall Length | 5/8 in |
Conduit Trade Size | 1 in x 1/2 in |
Length | 0.625 in |
Trade Size | 1/2 in, 1 in |
Thread Size | 1" to 1/2" |
Height (In.) | 1.281 in |
Width | 1.281 in |
Overall Width | 1 1/4 in |
Compatible Conduit Trade Size | 1 in to 1/2 in |
Overall Height | 1 1/4 in |
Inside Diameter | 64 in |
Reduction Size | 1 in to 1/2 in |
Outside Diameter | 32 in |
Height | 1.281 in |
Dimensions | 0.625 in x 1.281 in x 1.281 in |
Details
Description
Reducing Bushing, Steel, Trade Size 1/2 in, 1 in, Overall Length 5/8 in, Finish Zinc Plated, Compatible Conduit Type RMC, Thread Size 1 In. to 1/2 In., Thread Type NPS, Thread Gender Female to Male, Conduit Fitting Type Reducer, Standards cULus Listed, For Use With Threaded RMC, For Conduit Type RMC, IMC, Overall Height 1 1/4 in, Overall Width 1 1/4 in, Weight 0.12 lb, Color Gray, Compatible Conduit Trade Size 1 in to 1/2 in, Connection Type Threaded, Inside Diameter 64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/2" Inside Diameter - 25' Length (BSLNY050-25)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20A, 2x1, 1x2 Pole, 120/240V AC (HOMT2020240)
- HOPKINS Adapt 7 Blade To 4Flat (47345)
- KILLARK Conduit Body, 6.2 cu. in Capacity, TB Body (TB17SA)
- RACO EMT COMPR CONNECTOR 3/4" STEEL (2903)
- RACO Sealing Washer, 5/64" L, 1/2" (2452)
- RACO Nipple, 1-1/2 In Conduit, Zinc, 7/8 In L (1666)
- RACO Compression Connector, Steel (2906RT)
- RACO Insulating Bushing, 31/64" L, Plastic (1405)
- RACO Connector, Flex Conduit, Tite Bite, 1 In (3304)
- CANTEX Female Adapter, 3 In Conduit, PVC (5140050)
- Raco Conduit Fittings