Shop All Conduit Fittings
Raco
Reducing Washer, 1-1/2" to 1" Conduit Sz
Mfr # 1373
Zoro # G5491477
product price: $0.86
/ea
$0.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Washers
- Conduit Size 1-1/2" to 1"
- Color Silver
- Overall Length 0.064 in
- Features All steel construction provides installation integrity; Reducing washer is stamped with trade size information for ease of product identification; Zinc electroplated for added corrosion protection; Additional sizes available
Product Information
- Brand Raco
- MFR # 1373
- Zoro # G5491477
- UPC # 050169013731
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2" to 1" |
Overall Length | 0.064 in |
Conduit Size (In.) | 1-1/2 x 1 |
Length | 0.064 in |
Width | 2.156 in |
Height (In.) | 2.156 in |
Trade Size | 1-1/2 to 1 in |
Height | 2.156 in |
Dimensions | 0.064 in x 2.156 in x 2.156 in |
Details
Description
Reducing Washer, Installation Accessories, Material Steel, Silver Color, For Use With Fittings and Enclosures, Reduce the Size of the Opening Function, Conduit Size (In.) 1-1/2 x 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Rj45 (8P8C) Coupler Keystone Insert Module - White (03677)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-300-10-BK)
- QUEST MANUFACTURING Cable Tray I-Beam Mounting Clip, Zinc (CT0016-03)
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 250V, Blue (HBL460B9W)
- RACO Insulated Connector, 1-1/4 In., Straight (3515RAC)
- RACO Sealing Washer, 3/16" L, 1-1/2", PK5 (2456)
- RACO Compression Coupling, 3/4" Conduit, Steel (2923)
- RACO Reducing Washer, 2" to 1-1/2" Conduit Sz (1379)
- RACO Compression Coupling, 2-21/64" L, Steel (2924RT)
- RACO Reducing Bushing, 2" to 1-1/2" Conduit Sz (1156)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Straight PVC Liquid Tight Connector, 2PK (NLT150)
- Raco Conduit Fittings