Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Coupling, 3-1/2 in, Threaded, Iron, Plain, Gray

  • Mfr # 1514

  • Zoro # G6195691


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Coupling
Trade Size
3-1/2 in
Connection Type
Threaded
Material
Iron
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1514
Zoro #
G6195691
UPC #
050169015148
Country of Origin
India

Dimensions

Trade Size
3-1/2 in
Overall Length
3 1/2 in
Length
3.672 in
Thread Size
3 1/2"-8
Width
5.188 in
Height (In.)
5.188 in
Compatible Conduit Trade Size
3 1/2 in
Outside Diameter
5.18 in
Overall Height
5 3/16 in
Inside Diameter
3.87 in
Overall Width
5 3/16 in
Height
5.188 in
Dimensions
3.672 in x 5.188 in x 5.188 in
Conduit Trade Size
3 1/2 in

Details

Item
IMC
Conduit Fitting Type
Coupling
Connection Type
Threaded
Material
Iron
Finish
Plain
Color
Gray
For Conduit Type
RMC, IMC
Standards
cUL
For Use With
Threaded Metallic Conduit
Application
Commercial Fittings
Features
Malleable iron construction ensures mechanical protection for the raceway; All components are zinc electroplated for corrosion protection; Additional sizes available
Compatible Conduit Type
IMC, RMC
Thread Gender
Female to Female
Weight
6.02 lb
Connection Orientation
Straight
Thread Type
NPT
Fitting Type
Couplings
Certified Listed
cULus Listed
Conduit Type
Rigid/IMC
Conduit Fitting Material
Steel

Description

Threaded Coupling - Three-Piece, Iron, Trade Size 3 1/2 in, Overall Length 3 1/2 in, Finish Plain, Compatible Conduit Type IMC, RMC, Thread Size 3 1/2 In.-8, Thread Type NPT, Thread Gender Female to Female, Conduit Fitting Type Coupling, Standards cUL, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Overall Height 5 3/16 in, Overall Width 5 3/16 in, Weight 6.02 lb, Color Gray, Compatible Conduit Trade Size 3 1/2 in, Connection Orientation Straight, Connection Type Coupling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.