Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box Cover, Round, Steel

  • Mfr # 737

  • Zoro # G810069317


product price: $8.69
/ea

Key Features

Material
Steel
Depth
1.20 in
Width
4 in
Height
4 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
737
Zoro #
G810069317
UPC #
50169007372
Country of Origin
United States

Dimensions

Depth
1.20 in
Width
4 in
Height
4 in

Details

Item
Electrical Box Cover
Material
Steel
Shape
Round

Description

Round Cvr 4 in.Dia 1/2 in.D Ds

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.