Zoro Homepage

Sealing LockNut, NOVAL Accessory, Zinc Plated Steel

  • Mfr # 1209

  • Zoro # G0833421


product price: $26.39
/ea

Key Features

Material
Zinc Plated Steel
Conduit Size (In.)
3"
Overall Length
3/16 in
For Use With
Threaded RMC
Length
0.169 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1209
Zoro #
G0833421
UPC #
-
Country of Origin
India

Dimensions

Conduit Size (In.)
3"
Overall Length
3/16 in
Length
0.169 in
Width
4.23 in
Thread Size
3"-8
Overall Width
4 1/4 in
Compatible Conduit Trade Size
3 in
Overall Height
4 1/4 in
Outside Diameter
4.18 in
Inside Diameter
3.42 in
Trade Size
3 in
Height
4.23 in

Description

Sealing LockNut for Threaded RMC/IMC, Steel, Trade Size 3 in, Overall Length 3/16 in, Finish Zinc Plated, Compatible Conduit Type IMC, RMC, Thread Size 3 In.-8, Thread Type NPT, Conduit Fitting Type Locknut, Standards CSA Certified, UL 514B, UL Listed, For Use With Threaded RMC, For Conduit Type IMC, RMC, Overall Height 4 1/4 in, Overall Width 4 1/4 in, Weight 0.16 lb, Compatible Conduit Trade Size 3 in, Connection Orientation Straight, Connection Type Threaded, Inside Diameter 3.42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.